Zoro Homepage

Ceiling Fan, 6 Blades, 6 Speeds, 120, Matte Silver

  • Mfr # 50773

  • Zoro # G801778693


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Number of Speeds
6
Voltage
120
Includes
Handheld Remote, Light Kit, 4.5 Inch Downrod
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50773
Zoro #
G801778693
UPC #
049694507730
Country of Origin
China

Dimensions

Max. Mounting Height
9 ft. and Greater
Blade Dia.
58 in.

Details

Number of Blades
6
Number of Speeds
6
Voltage
120
Includes
Handheld Remote, Light Kit, 4.5 Inch Downrod
Reversible
Yes
Phase
Single
Housing Finish
Matte Silver
Air Flow
5941 cfm
Item
Ceiling Fan
Blade Material - Fans
Wood
Speed Controllable
Yes
Standards
ETL Rated for Indoor
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Blade Finish
Weathered White Birch

Description

Rhinebeck 58 In. Matte Silver w/Weathered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.