Ceiling Fan, Galvanized
- Mfr # X08-11P-IP-02
- Zoro # G523354113
product price:Â
$
6,209.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Galvanized
Max. Mounting Height
10 ft
Fan Housing Color
Black
Amps
8.3 A
Fan Mounting Location
Post
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X08-11P-IP-02
- Zoro #
- G523354113
- UPC #
- -
- Country of Origin
- United States
- Item
- Ceiling Fan
- Housing Finish
- Galvanized
- Fan Housing Color
- Black
- Amps
- 8.3 A
- Fan Mounting Location
- Post
- Area Covered (Cooling) - Fans
- 1,600 sq ft
- Sound Level
- 55 dBA
- RPM
- 156 RPM
- Motor HP
- 1 hp
- Number of Speeds
- 6
- Airflow
- 34,131 cfm
- Blade Decorative Finish
- Matte Black
- Mount Type
- Downrod
- Phase
- Single
- Reversible
- Yes
- Light Kit
- No
- Voltage
- 100/120V AC
- Number of Blades
- 4
- Blade Finish
- Powder Coated
Dimensions
- Max. Mounting Height
- 10 ft
- Blade Diameter
- 8 ft
Description
Ceiling Fan, 8 ft Blade Diameter, 100/120V AC Voltage, Phase Single, Motor HP 1 hp, 156 RPM RPM, Max. Mounting Height 10 ft, Number of Speeds 6, Blade Finish Powder Coated, Fan Housing Color Black, Housing Finish Galvanized, Fan Blade Color Black, Number of Blades 4, Sound Level 55 dBA, 8.3 A Amps, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Post, Area Covered (Cooling) - Fans 1,600 sq ft
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.