Zoro Homepage

Commercial Ceiling Fan, 8 ft Blade Dia, 8 Speeds, 120V AC, Black Polypropylene

  • Mfr # 76286

  • Zoro # G511058153


product price: $2,533.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
8 ft
Number of Speeds
8
Voltage
120V AC
Reversible
Yes
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76286
Zoro #
G511058153
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
8 ft
Max. Mounting Height
10 ft

Details

Number of Speeds
8
Voltage
120V AC
Reversible
Yes
Phase
1
Housing Finish
Black Polypropylene
Air Flow
22,034 cfm
Item
Commercial Ceiling Fan
Fan Housing Color
Black
Light Kit
No Light
Blade Finish
Black
Fan Mounting Location
Ceiling

Description

Commercial Ceiling Fan, 8 ft Blade Diameter, 120V AC Voltage, Phase 1, 22,034 cfm, Max. Mounting Height 10 ft, Number of Speeds 8, Blade Finish Black, Fan Housing Color Black, Housing Finish Black Polypropylene, Light Kit No Light, Reversible Yes, Fan Mounting Location Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.