Zoro Homepage

Cooling Control, 6 1/2"W , 4 1/2"H , 48V DC

  • Mfr # 72435

  • Zoro # G422587759


product price: $2,749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72435
Zoro #
G422587759
UPC #
-
Country of Origin
United States

Description

Cooling Control, Temperature Control Function Cool Only, Product Type Cooling Control, Number of Stages Three, NEMA Rating Not Applicable, IP Rating Not Rated, Maximum Control Temperature 120 Degrees F, Minimum Control Temperature 0 Degrees F, Maximum Temperature Differential Setting 120 Degrees F, Minimum Temperature Differential Setting 0 Degrees F, Display Type Digital, Input Voltage 48V DC, Variable Output Voltage No, Overall Height 4 1/2 in, Overall Width 6 1/2 in, Overall Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.