Decorative Ceiling Fan, 36 in Blade Dia, 4 Blades, 4 Speeds, 120, Polished Nickel

  • Mfr # 59386

  • Zoro # G6736792


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
4
Blade Diameter
36 in
Number of Speeds
4
Voltage
120
Includes
Handheld Remote & 2" and 4" Downrods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59386
Zoro #
G6736792
UPC #
049694593863
Country of Origin
China

Dimensions

Blade Diameter
36 in
Max. Mounting Height
8 to 10 ft

Details

Number of Blades
4
Number of Speeds
4
Voltage
120
Includes
Handheld Remote & 2" and 4" Downrods
Reversible
Yes
Phase
1
Housing Finish
Polished Nickel
Air Flow
1862 cfm
Item
Decorative Ceiling Fan
Blade Finish
Light Grey Oak / Natural Wood
Hz
60
Standards
ETL Listed
Speed Controllable - Fans
Yes
Mount Type
Angled Mount,Downrod Mount
Series
LokiĀ 
Light Kit
Yes
Control
Pull Chain

Description

Ceiling Fan, 36 In., 120 v, Polished Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.