Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Ceiling Fan, 42 in Blade Dia, 5 Blades, 3 Speeds, 120V AC, Pewter

  • Mfr # 51060

  • Zoro # G1872005


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Blade Diameter
42 in
Number of Speeds
3
Voltage
120V AC
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51060
Zoro #
G1872005
UPC #
049694510600
Country of Origin
China

Dimensions

Blade Diameter
42 in
Manufacturers Warranty Length
Limited Lifetime
Max. Mounting Height
8 to 10 ft
Blade Dia.
42"

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V AC
Reversible
Yes
Housing Finish
Pewter
Air Flow
2,328 cfm
Amps
0.41 A
Item
Decorative Ceiling Fan
Fan Watts
57 W
Mounting
Flush
High CFM
2902
Fan Blade Finish
Chestnut/Dark Walnut
Fan Item
Decorative Ceiling Fan
Motor Type
Permanent Split Capacitor
Speed Controllable - Fans
Yes
Watts
57.4
Full Load Amps
0.41
Fan Voltage
120VAC
Blade Finish
Dark Walnut/Chestnut
Motor
Permanent Split Capacitor
Mount Type
Flush
Housing Finish - Decorative Fans
Antique Pewter
Standards
ETL Rated for Indoor Locations, UL Listed
Series
Low Profile IV
Features
Quiet
Light Kit
No Light
Blade Pitch
13°deg,

Description

Ceiling Fan, 42 in Blade Diameter, 120V AC Voltage, 57 W Fan Watts, 2,328 cfm, Max. Mounting Height 10 ft, Min. Mounting Height 8 ft, Number of Speeds 3, Blade Finish Dark Walnut/Chestnut, Housing Finish Galvanized, Number of Blades 5, Speed Controllable - Fans Yes, 0.41 A Amps, Light Kit No, Reversible Yes, Mount Type Flush, Fan Mounting Location Ceiling, Environmental Applications Home and Office, Standards ETL Rated for Indoor Locations, UL Listed, Low Profile IV Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.