Zoro Homepage

Decorative Ceiling Fan, 54 in Blade Dia, 3 Blades, 4 Speeds, 120V AC, Gloss

  • Mfr # 59470

  • Zoro # G5523175


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
54 in
Number of Speeds
4
Voltage
120V AC
Includes
Battery, Remote Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59470
Zoro #
G5523175
UPC #
049694594709
Country of Origin
China

Dimensions

Blade Diameter
54 in
Min. Mounting Height
7 ft
Max. Mounting Height
8 to 20 ft

Details

Number of Blades
3
Number of Speeds
4
Voltage
120V AC
Includes
Battery, Remote Control
Reversible
Yes
Phase
1
Housing Finish
Gloss
Blade Material
Plastic
Air Flow
3,944 cfm
Item
Decorative Ceiling Fan
Mount Type
Angle/Flush/Standard
Thermal Protection
Auto
Fan Housing Color
White
Standards
ETL
Series
Havoc
Environmental Applications
Covered Porches, Damp Rated, Patios and Sunrooms
Area Covered (Cooling) - Fans
400 sq ft
Hz
60 Hz
Fan Mounting Location
Ceiling
Max. Ambient Temp.
104 Degrees F
Speed Controllable - Fans
Yes
Fan Watts
54 W
Blade Finish
Gloss
Light Kit
1-Light

Description

Decorative Ceiling Fan, 54 in Blade Diameter, 120V AC Voltage, 54 W Fan Watts, Phase 1, 3,944 cfm, Max. Mounting Height 8 to 20 ft, Min. Mounting Height 7 ft, Number of Speeds 4, Blade Material Plastic, Blade Finish Gloss, Fan Housing Color White, Housing Finish Gloss, Number of Blades 3, Speed Controllable - Fans Yes, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 1-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, Thermal Protection Auto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.