Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Ceiling Fan, 54 in Blade Dia, 3 Blades, 6 Speeds, 120, Fresh White, 54" W

  • Mfr # 59423

  • Zoro # G6737072


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
54 in
Number of Speeds
6
Voltage
120
Width
54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59423
Zoro #
G6737072
UPC #
049694594235
Country of Origin
China

Dimensions

Blade Diameter
54 in
Width
54"
Max. Mounting Height
8 to 15 ft
Depth
54"
Height
13.7"

Details

Number of Blades
3
Number of Speeds
6
Voltage
120
Includes
Handheld Remote & 3" & 2" Downrods
Reversible
Yes
Phase
1
Housing Finish
Fresh White
Air Flow
2855 cfm
Item
Decorative Ceiling Fan
Hz
60
Standards
ETL Listed
Mount Type
Angled Mount,Downrod Mount
Features
Reversible Blades, Quiet, Reversible Motor
Blade Finish
White Ash
Speed Controllable - Fans
Yes
Light Kit
Yes
Series
Norden
Control
Handheld Remote
Application
Personal, Commercial, Residential, Outdoor, Bedroom, Home, Office, Indoor, Living Room, Business, Room

Description

Ceiling Fan, 54 In., 120 v, Fresh White, Le

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.