Zoro Homepage

Decorative Ceiling Fan, 54 in Blade Dia, 5 Blades, Variable Speeds, 120V AC, Zinc

  • Mfr # 59135

  • Zoro # G5143890


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Blade Diameter
54 in
Number of Speeds
Variable
Voltage
120V AC
Includes
3 6.5W LED Bulbs, Light Kit, Pull Chain Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59135
Zoro #
G5143890
UPC #
049694591357
Country of Origin
China

Dimensions

Blade Diameter
54 in
Blade Dia.
52"
Max. Mounting Height
8 to 10 ft
Down Rod Outside Dia.
3/4 in

Description

Decorative Ceiling Fan, 54 in Blade Diameter, 120V AC Voltage, 63 W Fan Watts, Phase 1, 3,191 cfm, 175/110/90 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds Variable, Blade Finish Burnished Grey Pine/Grey Pine, Housing Finish Zinc, Number of Blades 5, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 3-Light, Reversible Yes, Mount Type Flush mount, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia., Thermal Protection Auto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.