Dial Fan Control, 3 Speed
Mfr # 27180
Zoro # G5145957
product price: $29.59
/eaKey Features
Voltage
120V AC
Width
2 in
Material
Plastic
Length
5 in
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27180
Zoro #
G5145957
UPC #
074748361020
Country of Origin
China
Dimensions
Width
2 in
Length
5 in
Height
1 in
Details
Voltage
120V AC
Item
Fan Control Switch
Material
Plastic
Finish
Unfinished
Color
White
Mounting
Wall
Max. Amps
1.6 A
For Use With
Hunter Ceiling Fans
Switch Style
Knob
Compatible With
Fan
Includes Batteries
No
Description
Fan Control Switch, Fan Control, For Use With Hunter Ceiling Fans, Compatible With Fan, Switch Style Knob, Voltage 120V AC, Max. Amps 1.6 A, Finish Unfinished, Includes Batteries No, Mounting Wall, Material Plastic, 1 in Height, 2 in Width, 5 in Length, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.