Zoro Homepage

Downrod Light, Matte Black, 120 V, UL Li

  • Mfr # 19084

  • Zoro # G801779294


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
E12
Voltage
120
Number of Light Bulbs Required
4
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19084
Zoro #
G801779294
UPC #
049694190840
Country of Origin
China

Details

Housing Finish
Matte Black
Lamp Type
E12
Voltage
120
Number of Light Bulbs Required
4
Item
Pendant Ceiling Light
Standards
UL Listed
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Lamp Included
No

Description

Downrod Light,Matte Black,120 V,UL Li

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.