Zoro Homepage

Downrod Light, Modern Brass, 120 V, UL L

  • Mfr # 19053

  • Zoro # G001779605


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Number of Lights
8
Lamp Included
No
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19053
Zoro #
G001779605
UPC #
049694190536
Country of Origin
China

Details

Item
Chandelier Ceiling Light
Housing Finish
Modern Brass
Lamp Type
E26
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Number of Lights
8
Lamp Included
No
Standards
UL Listed
Voltage
120

Description

Downrod Light,Modern Brass,120 V,UL L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.