Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downrod Light, Modern Brass, 120 V, UL L

  • Mfr # 19055

  • Zoro # G301779565


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26
Number of Lights
7
Standards
UL Listed
Lamp Included
No
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19055
Zoro #
G301779565
UPC #
049694190550
Country of Origin
China

Details

Item
Chandelier Ceiling Light
Housing Finish
Modern Brass
Lamp Type
E26
Number of Lights
7
Standards
UL Listed
Lamp Included
No
Voltage
120
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb

Description

Downrod Light,Modern Brass,120 V,UL L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.