Zoro Homepage

Downrod Light, Natural Iron, 120 V, UL L

  • Mfr # 19057

  • Zoro # G301779206


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26
Lamp Included
No
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Voltage
120
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19057
Zoro #
G301779206
UPC #
049694190574
Country of Origin
China

Details

Item
Chandelier Ceiling Light
Housing Finish
Natural Iron
Lamp Type
E26
Lamp Included
No
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Voltage
120
Standards
UL Listed
Number of Lights
7

Description

Downrod Light,Natural Iron,120 V,UL L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.