Zoro Homepage

Downrod Light, Noble Bronze, 120 V, UL L

  • Mfr # 19039

  • Zoro # G801779201


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Noble Bronze
Lamp Type
E26
Voltage
120
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19039
Zoro #
G801779201
UPC #
049694190390
Country of Origin
China

Details

Housing Finish
Noble Bronze
Lamp Type
E26
Voltage
120
Number of Light Bulbs Required
1
Item
Ceiling Light, 1 Light Pendant
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Lamp Included
No
Standards
UL Listed

Description

Downrod Light,Noble Bronze,120 V,UL L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.