
Downrod Light, Rustic Iron, 120 V, UL Li
Mfr # 19058
Zoro # G501779273
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26
Standards
UL Listed
Voltage
120
Number of Lights
7
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19058
Zoro #
G501779273
UPC #
049694190581
Country of Origin
China
Details
Item
Chandelier Ceiling Light
Housing Finish
Rustic Iron
Lamp Type
E26
Standards
UL Listed
Voltage
120
Number of Lights
7
Lamp Included
No
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Description
Downrod Light,Rustic Iron,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.