Extension Downrod, 72", Noble Bronze
Mfr # 99300
Zoro # G5146718
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Fan
Material
Steel
Width
3/4 in
Mounting
Ceiling
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99300
Zoro #
G5146718
UPC #
049694993007
Country of Origin
China
Dimensions
Width
3/4 in
Length
72 in
Details
Item
Downrod
Compatible With
Fan
Material
Steel
Mounting
Ceiling
Color
Brown
Finish
Powder Coated
Standards
ETL Listed Downrod
Includes Batteries
No
For Use With
Hunter Ceiling Fans
Fan Accessory Finish
Powder Coated
Description
Fan Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Ceiling Fan, Finish Powder Coated, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 72 in Length, Fan Accessory Finish Powder Coated, Bronze, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.