Jan Fan 20in Drop Cord Switch Articulating Dock & Door Fan, 2 Speed, Silver, 3PK

  • Mfr # JF-AAM20-DCS-S

  • Zoro # G208446218


product price:  $1,300.99
/pk 3, $433.66/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JF-AAM20-DCS-S
Zoro #
G208446218
UPC #
-
Country of Origin
China

Description

Features: silver fan with 115v industrial 2-speed motor modular design saves time and money with ease of maintenance and repairs designed with 3 heavy duty spring steel blades each blade securely riveted with three in round head solid steel rivets and are statically balanced blade is guard is designed with instant opening hinge feature for ease of maintenance and cleaning blade and guard meet all safety standards including osha, ul probe clearance between the guard and blade at any point is not less than 2-1/2in min. 1-1/2in clearance on 20in model guards fasten securely to motor using 4 motor thru-bolts made of heavy gauge, treated and painted 3in steel base with industrial grade casters articulating arm mounts to 12in, 18in, 20in, & 24in fans mount allows 180 degrees of range to provide focused cooling protected with a 5-year hassle free warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.