Jan Fan 30in I-Beam Mount Fan w/ Drop Cord Switch, 2 Speed, Yellow, 3PK

  • Mfr # JF-BMF30-DCS

  • Zoro # G408446193


product price:  $1,233.99
/pk 3, $411.33/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JF-BMF30-DCS
Zoro #
G408446193
UPC #
-
Country of Origin
China

Description

high visibility safety yellow fan with 115v industrial 2-speed motor modular design saves time and money with ease of maintenance and repairs designed with 3 heavy duty spring steel blades each blade securely riveted with three in round head solid steel rivets and are statically balanced blade is guard is designed with instant opening hinge feature for ease of maintenance and cleaning blade and guard meet all safety standards including osha, ul probe guards fasten securely to motor using 4 motor thru-bolts i-beam mount constructed from 1-1/2in rigid pipe with heavy duty conduit clamps attaches securely to vertical or horizontal i or h beams of 6in to 14in flange width allows full tilt and horizontal adjustment of fan head fan head can be hung off any of four corners of a vertical i-beam all parts are galvanized or properly treated and painted protected with a 5-year hassle free warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.