This item is Discontinued.

Hunter Fan Co. Jan Fan Jan Fan 30in Pedestal Fan w/ Drop Cord Switch, 2 Speed, Silver, 4PK JF-PF30-DCS-S

Jan Fan 30in Pedestal Fan w/ Drop Cord Switch, 2 Speed, Silver, 4PK (Discontinued)

  • Mfr # JF-PF30-DCS-S
  • Zoro # G308446255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JF-PF30-DCS-S
Zoro #
G308446255
UPC #
-
Country of Origin
China

Description

Features: silver fan with 115v industrial 2-speed motor modular motor design makes maintenance and repairs quick and easy each spring steel blade is securely riveted with three in round head solid steel rivets and are statically balanced blade is guard is designed with instant opening hinge feature for ease of maintenance and cleaning blade and guard meet all safety standards including osha, ul probe clearance between the guard and blade at any point is not less than 2-1/2in min. 1-1/2in clearance on 20in model pedestal column is painted, heavy gauge steel with 2-1/4in outer diameter column locks into base by threading into a 2in coupling w/set screw that is welded to the base allows tilt adjustment of fan head height from floor to centre of fan is 5' base is constructed with heavy 10-gauge steel and meets ul tip-over test standards protected with a 5-year hassle free warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.