Zoro Homepage

Fan Control Speed and Lights

  • Mfr # 99813

  • Zoro # G703456873


product price: $31.39
/ea

Key Features

Length
6 3/8 in
For Use With
Hunter and Casablanca Fans
Color
Grey
Mounting
Wall Cradle
Max. Amps
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99813
Zoro #
G703456873
UPC #
049694998132
Country of Origin
China

Dimensions

Length
6 3/8 in
Height
6 1/2 in
Width
5 5/8 in

Details

Item
Fan Control Speed and Lights
For Use With
Hunter and Casablanca Fans
Color
Grey
Mounting
Wall Cradle
Max. Amps
1 A
Includes Batteries
Yes
Includes
Wall Cradle
Battery Requirements
(1) CR2032
Finish
Unfinished
Standards
ETL
Material
Plastic
Switch Style
On/Off
Voltage
120V AC
Compatible With
Fan, Light

Description

Fan Control Speed and Lights, Wireless Remote Control, For Use With Hunter and Casablanca Fans, Compatible With Fan, Light, Switch Style On/Off, Voltage 120V AC, Max. Amps 1 A, Finish Unfinished, Includes Batteries Yes, Battery Requirements (1) CR2032, Mounting Wall Cradle, Material Plastic, 6 1/2 in Height, 5 5/8 in Width, 6 3/8 in Length, Grey, Standards ETL, Includes Wall Cradle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.