FanDownrod, Black, Steel, 3/4inDia, 24inL
- Mfr # 26227
- Zoro # G1138383
product price:Â
$
34.89
/ea
Key Features
Length
24 in
Finish
Powder Coated
For Use With
Hunter Ceiling Fans
Material
Steel
Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26227
- Zoro #
- G1138383
- UPC #
- 049694262271
- Country of Origin
- China
- Item
- Fan Downrod
- Finish
- Powder Coated
- For Use With
- Hunter Ceiling Fans
- Material
- Steel
- Compatible With
- Ceiling Fan
- Color
- Black
- Compatible with Brand
- Hunter
- Decorative Finish
- Textured
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Hunter Ceiling Fans
Dimensions
- Length
- 24 in
- Width
- 3/4 in
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Finish Textured Black, Material Steel, 24 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.