Zoro Homepage

Flush Mount Light, Brushed Nickel, 120 V

  • Mfr # 19089

  • Zoro # G201777937


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
E12
Voltage
120
Standards
UL Listed
Number of Light Bars
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19089
Zoro #
G201777937
UPC #
049694190895
Country of Origin
China

Details

Housing Finish
Brushed Nickel
Lamp Type
E12
Voltage
120
Item
Ceiling Light, Flush Mount
Standards
UL Listed
Number of Light Bars
4
Lamp Included
No
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb

Description

Flush Mount Light,Brushed Nickel,120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.