Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hunter TRAK Modern Commercial Ceiling Fan - 84" - 24887 CFM - Matte Black

  • Mfr # 76021

  • Zoro # G805857080


product price: $3,353.99
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
76021
Zoro #
G805857080
UPC #
49694760227
Country of Origin
United States

Description

Hunter trak modern commercial ceiling fan - 84" - 24887 cfm - matte black the traktm modern commercial ceiling fan collection will update your indoor and outdoor spaces including restaurants, hotels, and sport facilities. It is designed and engineered with a commercial grade motor and extracted aluminum blades for a long lifespan and optimal airflow in large, open spaces. features 11" downrod shipped standard with the fan. Optional lengths available for purchase in 24", 36", 48", 60" and 72". bl-dc motor housed in plastic and rated ip44 optional light kit is 30w led 900 lumens