Shop HUNTER

Indoor Ceiling Fan

  • Mfr # 52490
  • Zoro # G325075063

product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
44 in
Series
Anisten
Amps
.35 A to 2.0 A
Number of Speeds
3
Blade Finish
Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52490
Zoro #
G325075063
UPC #
049694524904
Country of Origin
China
Series
Anisten
Amps
.35 A to 2.0 A
Number of Speeds
3
Blade Finish
Painted
Blade Decorative Finish
Warm Gray Oak
Fan Watts
34 W
Bearing Type
Ball
Item
Ceiling Fan
Includes
3 in Downrod, Pull Chain
Fan Housing Color
Bronze
Mounting Orientation
Angled, Horizontal
RPM
173 RPM
Airflow
2,579 cfm
Reversible
Yes
Housing Decorative Finish
Noble Bronze
Switch Style
Built-In
Housing Finish
Powder Coated
Standards
ETL
For Location
Bedroom
Light Bulb Type
LED
Number of Blades
5
Voltage
120V
Area Covered (Cooling) - Fans
100 sq ft
Light Kit
Yes
Mount Type
Downrod
Phase
Single
Reversible Blades
Yes
Speed Controllable - Fans
Yes

Dimensions

Blade Diameter
44 in

Description

Ceiling Fan, 44 in Blade Diameter, 120V Voltage, 34 W Fan Watts, Phase Single, Motor HP Not Applicable, 173 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color Bronze, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft, Includes 3 in Downrod, Pull Chain, Standards ETL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.