Shop HUNTER

Indoor Ceiling Fan

  • Mfr # 52495
  • Zoro # G925074978

product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
44 in
Light Bulb Type
LED
Mounting Orientation
Angled, Horizontal
Housing Finish
Powder Coated
Airflow
2,579 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52495
Zoro #
G925074978
UPC #
049694524959
Country of Origin
China
Light Bulb Type
LED
Mounting Orientation
Angled, Horizontal
Housing Finish
Powder Coated
Airflow
2,579 cfm
Light Kit
Yes
Fan Watts
34 W
Speed Controllable - Fans
Yes
Amps
.35 A to 2.0 A
Number of Speeds
3
RPM
173 RPM
Bearing Type
Ball
Item
Ceiling Fan
Housing Decorative Finish
Brushed Nickel
Number of Blades
5
Standards
ETL
Fan Blade Color
Nickel
Area Covered (Cooling) - Fans
100 sq ft
Reversible
Yes
Fan Housing Color
Nickel
Phase
Single
Blade Finish
Painted
Voltage
120V
For Location
Bedroom
Series
Anisten
Blade Decorative Finish
Light Gray Oak; Matte Nickel
Reversible Blades
Yes
Switch Style
Built-In
Includes
3 in Downrod, Pull Chain
Mount Type
Downrod

Dimensions

Blade Diameter
44 in

Description

Ceiling Fan, 44 in Blade Diameter, 120V Voltage, 34 W Fan Watts, Phase Single, Motor HP Not Applicable, 173 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color Nickel, Housing Finish Powder Coated, Fan Blade Color Nickel, Number of Blades 5, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft, Includes 3 in Downrod, Pull Chain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.