Indoor Ceiling Fan

  • Mfr # 52876
  • Zoro # G925075685
product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Mount Type
Downrod
Number of Blades
3
Switch Style
Handheld Remote
Blade Finish
Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52876
Zoro #
G925075685
UPC #
049694528766
Country of Origin
China
Item
Ceiling Fan
Voltage
120V
Mount Type
Downrod
Number of Blades
3
Switch Style
Handheld Remote
Blade Finish
Painted
Light Bulb Type
LED
Includes
(2) AAA Alkaline Batteries, 2 in Downrod
Mounting Orientation
Angled, Horizontal
Number of Speeds
6
Reversible
Yes
Speed Controllable - Fans
Yes
RPM
151 RPM
Standards
ETL
Housing Decorative Finish
Fresh White
Bearing Type
Ball
Fan Watts
15 W
Fan Housing Color
White
Phase
Single
Area Covered (Cooling) - Fans
400 sq ft
Airflow
6,531 cfm
Blade Decorative Finish
Fresh White
For Location
Bedroom, Living Room, Office
Housing Finish
Powder Coated
Amps
.35 A to 2.0 A
Light Kit
Yes
Series
Bolsa
Reversible Blades
No

Dimensions

Blade Diameter
60 in

Description

Ceiling Fan, 60 in Blade Diameter, 120V Voltage, 15 W Fan Watts, Phase Single, Motor HP Not Applicable, 151 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 400 sq ft

Ratings & reviews