Indoor Ceiling Fan

  • Mfr # 52973
  • Zoro # G625075558
product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Amps
.35 A to 2.0 A
Reversible
Yes
RPM
269 RPM
Airflow
2,604 cfm
Blade Diameter
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52973
Zoro #
G625075558
UPC #
049694529732
Country of Origin
China
Amps
.35 A to 2.0 A
Reversible
Yes
RPM
269 RPM
Airflow
2,604 cfm
Switch Style
Handheld Remote
For Location
Bedroom, Office
Series
Brookside
Fan Blade Color
Beige
Area Covered (Cooling) - Fans
100 sq ft
Number of Blades
3
Item
Ceiling Fan
Fan Watts
31 W
Blade Finish
Painted
Housing Finish
Powder Coated
Light Kit
Yes
Number of Speeds
3
Bearing Type
Ball
Blade Decorative Finish
Cream
Housing Decorative Finish
Matte Bronze
Standards
ETL
Fan Housing Color
Bronze/Cream
Mounting Orientation
Angled, Horizontal
Voltage
120V
Phase
Single
Includes
6 in Downrod, CR2032 Lithium Battery
Light Bulb Type
LED
Speed Controllable - Fans
Yes
Reversible Blades
No
Mount Type
Downrod

Dimensions

Blade Diameter
30 in

Description

Ceiling Fan, 30 in Blade Diameter, 120V Voltage, 31 W Fan Watts, Phase Single, Motor HP Not Applicable, 269 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color Bronze/Cream, Housing Finish Powder Coated, Fan Blade Color Beige, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft

Ratings & reviews