Indoor/Outdoor Ceiling Fan

  • Mfr # 50318
  • Zoro # G325075735
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

For Location
Bedroom, Outdoor, Sunroom
Blade Finish
Painted
Series
Cassius
Number of Speeds
3
Mounting Orientation
Angled, Horizontal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50318
Zoro #
G325075735
UPC #
049694503183
Country of Origin
China
For Location
Bedroom, Outdoor, Sunroom
Blade Finish
Painted
Series
Cassius
Number of Speeds
3
Mounting Orientation
Angled, Horizontal
Phase
Single
Number of Blades
3
Includes
3 in Downrod, Pull Chain
Area Covered (Cooling) - Fans
100 sq ft
Reversible
Yes
Speed Controllable - Fans
Yes
Fan Watts
29 W
Blade Decorative Finish
Dark Gray Oak; Warm Gray Oak
Switch Style
Built-In
Amps
.35 A to 2.0 A
Airflow
2,598 cfm
Housing Finish
Powder Coated
Reversible Blades
Yes
Bearing Type
Ball
Item
Ceiling Fan
Housing Decorative Finish
Noble Bronze
Mount Type
Downrod
Standards
ETL
Light Kit
No
RPM
283 RPM
Voltage
120V
Environment Rating
Damp
Fan Housing Color
Bronze

Dimensions

Blade Diameter
36 in

Description

Ceiling Fan, 36 in Blade Diameter, 120V Voltage, 29 W Fan Watts, Phase Single, Motor HP Not Applicable, 283 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color Bronze, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft, Includes 3 in Downrod, Pull Chain, Standards ETL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.