Indoor/Outdoor Ceiling Fan

  • Mfr # 50320
  • Zoro # G825075877
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Housing Decorative Finish
Matte Black
Light Kit
No
Phase
Single
Area Covered (Cooling) - Fans
100 sq ft
Housing Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50320
Zoro #
G825075877
UPC #
049694503206
Country of Origin
China
Housing Decorative Finish
Matte Black
Light Kit
No
Phase
Single
Area Covered (Cooling) - Fans
100 sq ft
Housing Finish
Powder Coated
Switch Style
Built-In
Mounting Orientation
Angled, Horizontal
RPM
283 RPM
For Location
Bedroom, Outdoor, Sunroom
Environment Rating
Damp
Airflow
2,598 cfm
Speed Controllable - Fans
Yes
Reversible Blades
Yes
Blade Finish
Painted
Voltage
120V
Number of Blades
3
Fan Blade Color
Black/Gray
Amps
.35 A to 2.0 A
Reversible
Yes
Bearing Type
Ball
Includes
3 in Downrod, Pull Chain
Blade Decorative Finish
Dark Gray Oak; Matte Black
Mount Type
Downrod
Number of Speeds
3
Series
Cassius
Standards
ETL
Fan Housing Color
Black
Fan Watts
29 W
Item
Ceiling Fan

Dimensions

Blade Diameter
36 in

Description

Ceiling Fan, 36 in Blade Diameter, 120V Voltage, 29 W Fan Watts, Phase Single, Motor HP Not Applicable, 283 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black/Gray, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft, Includes 3 in Downrod, Pull Chain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.