Indoor/Outdoor Ceiling Fan

  • Mfr # 51831
  • Zoro # G325074677
product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Area Covered (Cooling) - Fans
400 sq ft
Housing Finish
Powder Coated
Number of Blades
6
Airflow
7,955 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51831
Zoro #
G325074677
UPC #
049694518316
Country of Origin
China
Standards
ETL
Area Covered (Cooling) - Fans
400 sq ft
Housing Finish
Powder Coated
Number of Blades
6
Airflow
7,955 cfm
Blade Decorative Finish
Fresh White
Reversible Blades
No
Blade Finish
Painted
Voltage
120V
Light Kit
No
Amps
.35 A to 2.0 A
Fan Housing Color
White
Switch Style
Handheld Remote
Bearing Type
Ball
Mounting Orientation
Angled, Horizontal
Includes
4 in Downrod, CR2032 Lithium Battery
Reversible
Yes
RPM
141 RPM
Item
Ceiling Fan
Phase
Single
Fan Watts
18 W
Series
Kennicott
Speed Controllable - Fans
Yes
Mount Type
Downrod
Number of Speeds
6
Environment Rating
Damp
For Location
Bedroom, Living Room, Office, Outdoor
Housing Decorative Finish
Fresh White

Dimensions

Blade Diameter
60 in

Description

Ceiling Fan, 60 in Blade Diameter, 120V Voltage, 18 W Fan Watts, Phase Single, Motor HP Not Applicable, 141 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 6, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 400 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.