Indoor/Outdoor Ceiling Fan

  • Mfr # 51832
  • Zoro # G425074690
product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Amps
.35 A to 2.0 A
Voltage
120V
Number of Blades
6
Includes
4 in Downrod, CR2032 Lithium Battery
Mount Type
Downrod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51832
Zoro #
G425074690
UPC #
049694518323
Country of Origin
China
Amps
.35 A to 2.0 A
Voltage
120V
Number of Blades
6
Includes
4 in Downrod, CR2032 Lithium Battery
Mount Type
Downrod
Airflow
7,955 cfm
Number of Speeds
6
Series
Kennicott
Mounting Orientation
Angled, Horizontal
Reversible
Yes
Housing Finish
Powder Coated
For Location
Bedroom, Living Room, Office, Outdoor
Blade Decorative Finish
Matte Bronze
Speed Controllable - Fans
Yes
Switch Style
Handheld Remote
Environment Rating
Damp
Housing Decorative Finish
Matte Bronze
Fan Blade Color
Bronze
Blade Finish
Painted
Phase
Single
Fan Watts
18 W
Area Covered (Cooling) - Fans
400 sq ft
Fan Housing Color
Bronze
Item
Ceiling Fan
Light Kit
No
Standards
ETL
RPM
141 RPM
Reversible Blades
No
Bearing Type
Ball

Dimensions

Blade Diameter
60 in

Description

Ceiling Fan, 60 in Blade Diameter, 120V Voltage, 18 W Fan Watts, Phase Single, Motor HP Not Applicable, 141 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color Bronze, Housing Finish Powder Coated, Fan Blade Color Bronze, Number of Blades 6, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 400 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.