Indoor/Outdoor Ceiling Fan
- Mfr # 52817
- Zoro # G225074241
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Fan Watts
48 W
Blade Finish
Painted
Bearing Type
Ball
Voltage
120V
Mounting Orientation
Angled, Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52817
- Zoro #
- G225074241
- UPC #
- 049694528179
- Country of Origin
- China
- Fan Watts
- 48 W
- Blade Finish
- Painted
- Bearing Type
- Ball
- Voltage
- 120V
- Mounting Orientation
- Angled, Horizontal
- Amps
- .35 A to 2.0 A
- Housing Decorative Finish
- Matte Black
- Reversible
- Yes
- Item
- Ceiling Fan
- Number of Blades
- 3
- Phase
- Single
- Light Bulb Type
- LED
- Housing Finish
- Powder Coated
- Mount Type
- Downrod
- Includes
- 2 in Downrod
- Series
- Aeronaut
- RPM
- 156 RPM
- Light Kit
- Yes
- Switch Style
- Handheld Remote
- Number of Speeds
- 6
- Blade Decorative Finish
- Matte Black
- Airflow
- 5,108 cfm
- Fan Housing Color
- Black
- Environment Rating
- Damp
Dimensions
- Blade Diameter
- 60 in
Description
Ceiling Fan, 60 in Blade Diameter, 120V Voltage, 48 W Fan Watts, Phase Single, Motor HP Not Applicable, 156 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Includes 2 in Downrod, Aeronaut Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.