Indoor/Outdoor Ceiling Fan
- Mfr # 52823
- Zoro # G725074314
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Housing Decorative Finish
Matte White
RPM
156 RPM
Blade Finish
Painted
Includes
2 in Downrod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52823
- Zoro #
- G725074314
- UPC #
- 049694528230
- Country of Origin
- China
- Voltage
- 120V
- Housing Decorative Finish
- Matte White
- RPM
- 156 RPM
- Blade Finish
- Painted
- Includes
- 2 in Downrod
- Switch Style
- Handheld Remote
- Light Bulb Type
- LED
- Phase
- Single
- Reversible
- Yes
- Mounting Orientation
- Angled, Horizontal
- Series
- Aeronaut
- Fan Watts
- 48 W
- Light Kit
- Yes
- Number of Blades
- 3
- Housing Finish
- Powder Coated
- Amps
- .35 A to 2.0 A
- Bearing Type
- Ball
- Mount Type
- Downrod
- Number of Speeds
- 6
- Fan Housing Color
- White
- Environment Rating
- Damp
- Blade Decorative Finish
- Light Oak
- Item
- Ceiling Fan
- Airflow
- 5,108 cfm
Dimensions
- Blade Diameter
- 60 in
Description
Ceiling Fan, 60 in Blade Diameter, 120V Voltage, 48 W Fan Watts, Phase Single, Motor HP Not Applicable, 156 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 3, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Includes 2 in Downrod, Aeronaut Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.