Mounting Kit, Black, Steel
- Mfr # HAC-WM
- Zoro # G322441564
product price:Â
$
60.69
/ea
Key Features
Includes
Safety Retention Cable
Compatible with Brand
Hunter
Material
Steel
Finish
Powder Coated
Mounting
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HAC-WM
- Zoro #
- G322441564
- UPC #
- -
- Country of Origin
- China
Details
- Includes
- Safety Retention Cable
- Compatible with Brand
- Hunter
- Material
- Steel
- Finish
- Powder Coated
- Mounting
- Wall
- Item
- Mounting Kit
- Color
- Black
- Shell Material
- Steel
- Wire Color
- Black
Description
Mounting Kit, Steel, Not Applicable Length, Not Applicable Width, Finish Powder Coated, Black, Includes Safety Retention Cable, Mounting Wall
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.