
Outdoor Ceiling Fan, 2 Blades, 6 Speeds, 120, Brushed Nickel
Mfr # 50733
Zoro # G001778578
product price: $486.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
2
Number of Speeds
6
Voltage
120
Includes
Handheld Remote, Light Kit, 4.5 Inch Downrod
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50733
Zoro #
G001778578
UPC #
049694507334
Country of Origin
China
Dimensions
Blade Dia.
56 in.
Max. Mounting Height
8 ft. and Greater
Details
Number of Blades
2
Number of Speeds
6
Voltage
120
Includes
Handheld Remote, Light Kit, 4.5 Inch Downrod
Reversible
Yes
Phase
Single
Housing Finish
Brushed Nickel
Air Flow
6175 cfm
Item
Outdoor Ceiling Fan
Blade Material - Fans
Plastic
Blade Finish
Warm Toasted Walnut
Speed Controllable
Yes
Standards
ETL Rated for Indoor or Outdoor
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Description
Milstream 56 In. Brushed Nickel w/Warm Toas
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.