
Outdoor Ceiling Fan, 3 Blades, 6 Speeds, 120, Matte Silver
Mfr # 50725
Zoro # G601778657
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Number of Speeds
6
Voltage
120
Includes
Handheld Remote, Light Kit, 4.5 Inch Downrod
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50725
Zoro #
G601778657
UPC #
049694507259
Country of Origin
China
Dimensions
Max. Mounting Height
9 ft. and Greater
Blade Dia.
52 in.
Details
Number of Blades
3
Number of Speeds
6
Voltage
120
Includes
Handheld Remote, Light Kit, 4.5 Inch Downrod
Reversible
Yes
Phase
Single
Housing Finish
Matte Silver
Air Flow
4872 cfm
Item
Outdoor Ceiling Fan
Blade Material - Fans
Plastic
Speed Controllable
Yes
Blade Finish
Weathered Beach Wood
Standards
ETL Rated for Indoor or Outdoor
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Description
Park View/52 In. Matte Silver w/Weathered B
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.