
Outdoor Ceiling Fan, 4 Blades, 4 Speeds, 120, Quartz Grey
Mfr # 50595
Zoro # G201778606
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
4
Number of Speeds
4
Voltage
120
Includes
Handheld Remote, Light Kit, 2 Inch and 4 Inch Downrods
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50595
Zoro #
G201778606
UPC #
049694505958
Country of Origin
China
Dimensions
Blade Dia.
52 in.
Max. Mounting Height
9 ft. and Greater
Details
Number of Blades
4
Number of Speeds
4
Voltage
120
Includes
Handheld Remote, Light Kit, 2 Inch and 4 Inch Downrods
Reversible
Yes
Phase
Single
Housing Finish
Quartz Grey
Air Flow
5596 cfm
Item
Outdoor Ceiling Fan
Speed Controllable
Yes
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Blade Finish
Quartz Grey
Blade Material - Fans
Plastic
Standards
ETL Rated for Indoor or Outdoor
Description
Visalia 52 In. Quartz Grey Outdoor Ceiling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.