PGV Anti-Siphon Valve 1 in. 150 psi

  • Mfr # PGV101ASV
  • Zoro # G901258934
product price: 
$
26.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGV101ASV
Zoro #
G901258934
UPC #
611698159903
Country of Origin
Mexico

Description

With the PGV-ASV, irrigation systems that require backflow prevention for every zone can enjoy simple operation and trouble-free performance without the need to install a separate backflow preventer. This convenient all-in-one unit offers a host of features that professionals expect from a Hunter valve. Such features include a rugged diaphragm that provides a leak-proof seal; internal and external bleed for manual operation, stainless steel hardware and springs, stainless steel bonnet screws and heavy-duty PVC construction and glass-reinforced bonnet. The PGV-ASV also includes flow control, allowing accurate adjustment. For proven reliability in an anti-siphon/electric valve, PGV-ASV is the ideal solution.


  • • External/internal manual bleed allows for quick and easy activation at the valve
  • • Double-beaded diaphragm seal design ensures leak-free performance
  • • Captive bonnet screws eliminate the possibility of lost parts during disassembly
  • • Triple-tool bonnet screws are compatible with standard or Phillips screwdrivers as well as a nut driver
  • • Removable anti-siphon cap for simple servicing
  • • Encapsulated solenoid with captive plunger used on every Hunter valve provides hassle-free service

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews