
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90438
Zoro #
G100720133
UPC #
877697001180
Country of Origin
China
Dimensions
Height
51.18
Width
15.75
Length
17.52
Details
Item
Retro Pedestal Fan, Brushed Nickel,16"
Voltage
120
Number of Blades
4
Finish
Brushed Nickel
Head Tilt Adjustment
0
Oscillating
80
Description
Retro Pedestal Fan, Brushed Nickel,16 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.