
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90406
Zoro #
G800719901
UPC #
877697001791
Country of Origin
China
Dimensions
Height
16.85
Width
9.72
Length
13.31
Details
Item
Retro Table Fan, Oil-Rubbed Bronze,12"
Voltage
120
Oscillating
85
Head Tilt Adjustment
30
Finish
Oil Rubbed Bronze
Number of Blades
4
Description
Retro Table Fan, Oil-Rubbed Bronze,12 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.