
Standard Light, Dove Grey, 120 V, UL Lis
Mfr # 19024
Zoro # G901779361
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Dove Grey
Lamp Type
E26
Voltage
120
Number of Light Bulbs Required
1
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19024
Zoro #
G901779361
UPC #
049694190246
Country of Origin
China
Details
Housing Finish
Dove Grey
Lamp Type
E26
Voltage
120
Number of Light Bulbs Required
1
Item
Ceiling Light, I Light Pendant
Lamp Included
No
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Standards
UL Listed
Description
Standard Light,Dove Grey,120 V,UL Lis
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.