
Standard Light, Matte Silver, 120 V, UL
Mfr # 19010
Zoro # G301779381
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Standards
UL Listed
Number of Lights
8
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19010
Zoro #
G301779381
UPC #
049694190109
Country of Origin
China
Details
Item
Shandelier Light
Housing Finish
Matte Silver
Lamp Type
E26
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Standards
UL Listed
Number of Lights
8
Lamp Included
No
Voltage
120
Description
Standard Light,Matte Silver,120 V,UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.