Shop HUNTER
Create Account
TRAK Modern Commercial Ceiling Fan w/ Light Kit - 72" - 24887 CFM - Matte Black
- Mfr # 76012
- Zoro # G405575162
product price:Â
$
3,446.99
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
- 76012
- Zoro #
- G405575162
- UPC #
- 49694760135
- Country of Origin
- United States
Description
Hunter trak modern commercial ceiling fan w/ light kit - 72" - 24887 cfm - matte black the traktm modern commercial ceiling fan collection will update your indoor and outdoor spaces including restaurants, hotels, and sport facilities. It is designed and engineered with a commercial grade motor and extracted aluminum blades for a long lifespan and optimal airflow in large, open spaces. features 11" downrod shipped standard with the fan. Optional lengths available for purchase in 24", 36", 48", 60" and 72". bl-dc motor housed in plastic and rated ip44 optional light kit is 30w led 900 lumens