Shop WESTGATE
See all product information
Create Account
52in 5-BLADE CEILING FAN AND LIGHT 3X7W A15 PULL CH. WHITE AND WHITE BLADES, 9W*2, 3000K
- Mfr # WFL-107-PC-5B-52-WH-WH
- Zoro # G824886337
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
White and White blades
Height
17.5 in
CRI
90
Voltage
120V
Material
Metal+MDF blades+glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFL-107-PC-5B-52-WH-WH
- Zoro #
- G824886337
- UPC #
- 840378301534
- Country of Origin
- China
- Housing Finish
- White and White blades
- Item
- 52In 5-Blade Ceiling Fan And Light 3X7W A15 Pull Ch. White And White Blades
- CRI
- 90
- Voltage
- 120V
- Material
- Metal+MDF blades+glass
- Lumens
- 800LM*2
- Standards
- ETL
Dimensions
- Height
- 17.5 in
- Width
- 52.0 in
- Length
- 52.0 in
Description
The Westgate WFL-107-PC-5B-52-WH-WH is a 52in 5-blade ceiling fan and light 3x7w a15 pull ch. white and white blades. It delivers 800LM*2 of 3000K light at 9W*2. Operates on 120V input power. Constructed of metal+mdf blades+glass in a white and white blades finish. Dimming: NO. Key specifications: CRI 90, power factor >0.90, THD <20%, operating temperature -4 DegF to 104 DegF, 20,000hr rated life, Dry ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.