Universal Mounting System, Universal
Mfr # 99818
Zoro # G516494758
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Standards
ANSI, NFPA 70
Length
16 ft
For Use With
Casablanca Ceiling Fans, Hunter Ceiling Fans
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99818
Zoro #
G516494758
UPC #
049694998187
Country of Origin
China
Dimensions
Length
16 ft
Details
Voltage
120V AC
Standards
ANSI, NFPA 70
Item
Universal Mounting System
For Use With
Casablanca Ceiling Fans, Hunter Ceiling Fans
Color
White
Includes Batteries
No
Compatible With
Ceiling Fan
Description
Universal Mounting System, Universal Mounting System, For Use With Casablanca Ceiling Fans, Hunter Ceiling Fans, Compatible With Ceiling Fan, Voltage 120V AC, Includes Batteries No, 16 ft Length, White, Standards ANSI, NFPA 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.