Universal Mounting System, Universal
Mfr # 99985
Zoro # G316494682
product price: $98.79
/ea
Free Shipping & Returns
Key Features
Length
16 ft
Standards
ANSI, NFPA 70
Voltage
120V AC
For Use With
Casablanca Ceiling Fans, Hunter Ceiling Fans
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99985
Zoro #
G316494682
UPC #
049694999856
Country of Origin
China
Dimensions
Length
16 ft
Details
Standards
ANSI, NFPA 70
Item
Universal Mounting System
Voltage
120V AC
For Use With
Casablanca Ceiling Fans, Hunter Ceiling Fans
Color
White
Compatible With
Ceiling Fan
Includes Batteries
No
Description
Universal Mounting System, Universal Mounting System, For Use With Casablanca Ceiling Fans, Hunter Ceiling Fans, Compatible With Ceiling Fan, Voltage 120V AC, Includes Batteries No, 16 ft Length, White, Standards ANSI, NFPA 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.