
Wall Mount-Vanity, Chrome, 120 V, UL Lis
Mfr # 19051
Zoro # G901779637
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26
Voltage
120
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Lamp Included
No
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19051
Zoro #
G901779637
UPC #
049694190512
Country of Origin
China
Details
Item
Wall Light
Housing Finish
Chrome
Lamp Type
E26
Voltage
120
Number of Lights
3
Max. Fixture Wattage
Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Lamp Included
No
Standards
UL Listed
Description
Wall Mount-Vanity,Chrome,120 V,UL Lis
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.