Zoro Homepage

Angled Platform, 30 Taper

  • Mfr # 14830

  • Zoro # G015190731


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Compartments
24
Storage Unit Type
Rack
Compatible Taper Size
BT30, CAT30, NMTB30
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14830
Zoro #
G015190731
UPC #
-
Country of Origin
United States

Dimensions

Compatible Taper Size
BT30, CAT30, NMTB30
Overall Height
11 in
Overall Width
27 in
Overall Depth
20 1/4 in

Details

Item
CNC Tool Platform
Material
Steel
Number of Compartments
24
Storage Unit Type
Rack
Cutting Tool Storage Type
CNC Tools
Finish
Epoxy
Measurement System
Fractional Inch

Description

Angled Platform,30 Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.