CNC Platform, 16C Collets
Mfr # 14857
Zoro # G2639539
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Compartments
50
Overall Width
27 in
Overall Height
11 in
Cutting Tool Storage Type
Collets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14857
Zoro #
G2639539
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
27 in
Overall Height
11 in
Overall Depth
20 1/4 in
Details
Item
Collet Rack
Material
Steel
Number of Compartments
50
Cutting Tool Storage Type
Collets
Compatible Collet Series
16C
Storage Unit Type
Rack
Finish
Epoxy
Measurement System
Fractional Inch
Description
Angled Platform,16C Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.